Shop All Bolt & Screw Extractors
Gearwrench
1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm
Mfr # 84753
Zoro # G1240156
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 7mm
- Drive Size (In.) 1/4
- Material Alloy Steel
- Application Removes Rounded, Rusty and Damaged Fasteners
Product Information
- Brand Gearwrench
- MFR # 84753
- Zoro # G1240156
- UPC # 099575847530
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 7mm |
Drive Size (In.) | 1/4 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Socket Length | 3/8 in |
Drive Size | 1/4 in |
Socket Size | 7 mm |
Socket Depth | Standard |
Description
Bolt Extractor, Socket Size 7 mm, Socket Shape 7-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3/4-inch (19 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959901)
- WESTWARD Open End Wrench, 20x22mm, 10 L (1EYN8)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5021MH)
- CRAFTSMAN Wrenches, 3/4" Standard SAE Combination (CMMT44701)
- GEARWRENCH 13- mm [1/2"] Bolt Biter™ Nut Extractor & Driver (86187)
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- GEARWRENCH 8mm [5/16"] Bolt Biter™ Nut Extractor & Driver (86177)
- GEARWRENCH 8- mm [5/16-"] Bolt Biter™ Nut Extractor & Driver (86176)
- GEARWRENCH 8 Piece Bolt Biter™ Nut Extractor & Driver Set (86170)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- IRWIN Spiral Screw Extractor, #1, PK5 (52401)
- Gearwrench Bolt & Screw Extractors