Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard SAE Socket 9/16"
Mfr # 80114D
Zoro # G0444766
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.965"
Product Information
- Brand Gearwrench
- MFR # 80114D
- Zoro # G0444766
- UPC # 099575801143
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 9/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Description
Socket,1/4in,drive 6pt Stndr,sae,9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pneumatic Chisel, 8-1/2 in. L, 2 in. W (31970)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- ALLSTAR PERFORMANCE Allstar Performance ALL18220 0.25 in. Cleco Pliers (ALL18220)
- GEARWRENCH 13 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80879)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 8mm (80254)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 7mm (80389)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 7mm (80201)
- CTA MANUFACTURING 3/8" Drive, 10mm Metric Socket, 6 Points (1710)
- Gearwrench Sockets & Ratchets