Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard SAE Socket 7/16"
Mfr # 80112
Zoro # G0444748
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.965"
Product Information
- Brand Gearwrench
- MFR # 80112
- Zoro # G0444748
- UPC # 099575801129
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 7/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Description
Socket,1/4in,drive 6pt Stndr,sae,7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- WILLIAMS Flexible Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (MFE-6)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1" (80508)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 5/8" (80605)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 13mm (80381)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/4" (80798)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1" (80362)
- PROTO 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (J4705MN)
- Gearwrench Sockets