Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard Metric Socket 12mm
Mfr # 80134
Zoro # G0444571
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Product Information
- Brand Gearwrench
- MFR # 80134
- Zoro # G0444571
- UPC # 099575801341
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 12mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Description
Socket,1/4in,drive 6pt Stndr,metric,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Hammer Drill (DCD778E1)
- J.W. WINCO GN817.2-10-12-C-NI Indexing Plunger (817.2-10-12-M16X1.5-C-NI)
- QUALTECH Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 Drill Size Fraction, 0437 (DWDCO7/16)
- LYNDEX-NIKKEN Collet, 5C, 5mm (520-005)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 7mm (80129)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 8mm (80484)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 1/2" (80123)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-3/4" (83420)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- SK PROFESSIONAL TOOLS Socket Sp"ner, 1/4 " Dr, 6 " (40953)
- Gearwrench Sockets