Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Standard Impact Metric Socket 8mm
Mfr # 84117
Zoro # G0437538
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.906"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84117
- Zoro # G0437538
- UPC # 099575841170
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.906" |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Tether Ready | No |
Description
Impact Socket,Drive 6pt,1/4 in.,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 300)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (06571)
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck (14865)
- PRECISION INSTRUMENTS Split-Beam Click Torq Wrench, 8-50 Lbft, 3/8" (PREC2FR50F)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- GEARWRENCH 1" Drive 6 Point Deep Impact SAE Socket 2-3/16" (84269)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 9/16" (84890)
- GEARWRENCH 34 Drive 34 F x 12 M Impact Adapter (KDT84888D)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1011M)
- Gearwrench Sockets & Ratchets