Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact Metric Socket 8mm
Mfr # 84143
Zoro # G0430011
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84143
- Zoro # G0430011
- UPC # 099575841439
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Deep Impact |
Impact Rated | No |
Category Type | Impact Socket |
Description
Deep Impact Socket,1/4in Drive 6 pt,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16-N)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F25/32)
- JONARD TOOLS Replacement Blade, 22-24 AWG Wire (SB-2224)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 7mm (84142)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 4.5mm (84138)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/16" (84322N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm [15/16"] (86079)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- SUNEX Thin Wall Impact Flip Socket, 7/8"X15/16" (2710)
- Gearwrench Sockets & Ratchets