Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact Metric Socket 7mm
Mfr # 84142
Zoro # G0430005
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84142
- Zoro # G0430005
- UPC # 099575841422
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 7mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Impact Rated | No |
Description
Deep Impact Socket,1/4in Drive 6 pt,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- WESTWARD 1 in Drive, 58mm 12 pt Metric Socket, 12 Points (45J248)
- FREEMAN 24 Piece SAE/Metric/Torx? Fold-Up Torx? Key Set, P3PHKS (P3PHKS)
- INGERSOLL-RAND Needle Scaler Kit, 4,800 bpm, 4.1 lb (125-A)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 4.5mm (84138)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 8mm (84143)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- SUNEX 1/2" Drive Impact Socket 6 (236M)
- Gearwrench Impact Sockets