Shop All Impact Sockets
Gearwrench
1/4" Drive 6 Point Deep Impact Metric Socket 4.5mm
Mfr # 84138
Zoro # G0429950
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.968"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84138
- Zoro # G0429950
- UPC # 099575841385
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | 45mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Impact Rated | No |
Description
Deep Impact Socket,1/4in Drive 6 pt,45mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Combination (JSCVT-9S)
- LYNDEX-NIKKEN Collet, 5C, 7mm (520-007)
- POWERBUILT 4" Gear Puller (2/3 Jaws - 3 Ton) (648907)
- CLEVELAND Bridge Reamer, 9" L, Taper Shank (C23813)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 7mm (84142)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 8mm (84143)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1/2" (84303N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/8" (84386N)
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- Gearwrench Impact Sockets