Shop All Hand Ratchets
This Product is Discontinued
Gearwrench
1/4" Drive 45 Geared Teeth Teardrop Teardrop Quick Release Ratchet, 1/4in Dr., Bright Chrome (Discontinued)
Mfr # 81014
Zoro # G0449261
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Head Style Teardrop
- Overall Length 5.63"
- Finish Bright Chrome
- Number of Geared Teeth 45
Product Information
- Brand Gearwrench
- MFR # 81014
- Zoro # G0449261
- UPC # 99575810145
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 5.63" |
Head Width | 1.0" |
Head Height | 0.47 |
Details
Item | Teardrop Quick Release Ratchet,1/4in Dr. |
Head Style | Teardrop |
Finish | Bright Chrome |
Number of Geared Teeth | 45 |
Number of Pieces | 1 |
Standards | ASME B1007.10 |
Features | Full Polish Chrome Handle; Bright Chrome Finish; Quick-Release Drive Tool Retention; Teardrop Shaped Head; Meets or Exceeds ASME B1007.10 |
System of Measurement | Inch |
Description
Teardrop Quick Release Ratchet,1/4in Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.