Shop All Hand Ratchets
Gearwrench
1/4" Drive 1/4" F x 3/8" M Adapter
Mfr # 81127
Zoro # G0926793
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- Output Drive Size 3/8"
- SAE or Metric SAE
Product Information
- Brand Gearwrench
- MFR # 81127
- Zoro # G0926793
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Output Drive Size | 3/8" |
Details
Item | Adapter |
SAE or Metric | SAE |
Drive Type | Square |
Description
Adptr 1/4f, 3/8m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1/4 X 1-1/4X.090Cr Blaze Endmill (79000001)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN11)
- TOOLPRO 30 in Heavy Duty Diecast Mud Mixer (TP03010)
- BESSEY Service Part, MorPads (3100737)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- GEARWRENCH 3/8" Drive 120XP™ Flex Head Teardrop Ratchet 11-1/2" (81215P)
- GEARWRENCH 23 Piece 3/8" Drive Pass-Thru™ 6 Point Standard SAE/Metric Mechanics Tool Set (893823)
- GEARWRENCH 14 Drive 90 Tooth Ratchet Repair Kit (KDT81099T)
- GEARWRENCH 14 Dr 90 Tooth Teardrop Ratchet (KDT81007T)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease ratchet, fine tooth WA.4.5 ° L.117 mm (11111020)
- Gearwrench Sockets & Ratchets