Shop All Combination Wrench Sets
Gearwrench
1/4" 12 Point Long Pattern Combination Wrench
Mfr # 81650
Zoro # G3610096
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 5.09"
Product Information
- Brand Gearwrench
- MFR # 81650
- Zoro # G3610096
- UPC # 099575816505
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5.09" |
Wrench Head Sizes | 1/4" |
Overall Length | 5 in |
Head Size | 1/4 in |
Wrench Length Style | Long |
Description
Wr Comb Lng Pat 1/4, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 5/16" (80420)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval (4MGZ2)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #22 (54032)
- WESTWARD 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ8)
- GEARWRENCH 16 Piece Metric Master Combination Set (EHT9416)
- GEARWRENCH 7-Piece Metric Combination Set (EHT9417)
- GEARWRENCH 7 Pc 12 Point Flex Head Ratcheting Combination Metric Wrench Set (KDT9900D)
- GEARWRENCH 14mm 12 Point Long Pattern Combination Wrench (81671)
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- GEARWRENCH 13-Piece SAE XL Combination Ratcheting Set (EHT85199)
- DYNAMIC Tools 24Pcs SAE & Metric Chrome Combo Wrench Set W/ Foam Tool Orgnzr (D096004-FT5T)
- Gearwrench Combination Wrench Sets