Shop All Combination Wrenches
Gearwrench
13mm 6 Point Combination Wrench
Mfr # 81761
Zoro # G0435788
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Overall Length 7 in
- Number of Points 6
- Finish Chrome
- Reversing No
Product Information
- Brand Gearwrench
- MFR # 81761
- Zoro # G0435788
- UPC # 099575817618
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
Full Polish Combination Wrench,13mm,6 Pt, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pilot Drill, 1/4 Dia x 1 1/2 In L (925-002)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-3079)
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- PROTO 550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-4DB)
- GEARWRENCH 15mm 90T 12 PT Combi Ratchet Wrench (KDT86915)
- GEARWRENCH 12mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86712)
- GEARWRENCH 6-point Metric Full Polish Combination Wrenches (81756)
- GEARWRENCH 9mm 90T 12 PT Combi Ratchet Wrench (KDT86909)
- GEARWRENCH 13mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85913)
- GEARWRENCH 32mm 72-Tooth 12 Point Ratcheting Combination Wrench (9132)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- Gearwrench Wrenches