Shop All Ratcheting Wrenches
Gearwrench
13mm 12 Point Stubby Combination Wrench
Mfr # 81637
Zoro # G0428709
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 4.268"
- SAE or Metric Metric
- Wrench Style Combination, Stubby, Open End
Product Information
- Brand Gearwrench
- MFR # 81637
- Zoro # G0428709
- UPC # 099575816376
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4.268" |
Size | 13mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination, Stubby, Open End |
Material | Alloy steel |
Item | Combination Stubby Wrench,13mm |
Description
Combination Stubby Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- HOUGEN 1 in. Carbide Sheet Metal Holcutter (14332)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Pilot Bit (49-56-9300)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 20" (KTI-71620)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- GEARWRENCH Medium Ratcheting T Wrench (KDS3881)
- GEARWRENCH 9/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86432)
- GEARWRENCH E6 x E8 E-Torx® Double Box Ratcheting Wrench (9220D)
- GEARWRENCH 1/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86740)
- GEARWRENCH 14mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86414)
- GEARWRENCH 11/32" 90-Tooth 12 Point Ratcheting Combination Wrench (86942)
- Gearwrench Wrenches