Shop All Ratcheting Wrenches
Gearwrench
13/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86442
Zoro # G7091966
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 12.52"
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
- Size 13/16"
Product Information
- Brand Gearwrench
- MFR # 86442
- Zoro # G7091966
- UPC # 099575864421
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12.52" |
Size | 13/16" |
Details
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Wrench Style | XL Combination, Spline, Open End |
Item | Univ Spline Combo Ratchet Wrench,13/16" |
Description
Univ Spline Combo Ratchet Wrench,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN6336.13-40-M8-30-H Hand Knob (6336.13-40-M8-30-H)
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 (32557)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- INDUSCO Marlin Spike, 12", Ltc-306-12, Full Polish (79900011)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination SAE Wrench Set (9570)
- GEARWRENCH 1" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86445)
- GEARWRENCH 1" 90-Tooth 12 Point Ratcheting Combination Wrench (86953)
- GEARWRENCH 17mm 12 Point Stubby Combination Wrench (81641)
- GEARWRENCH E-Torx Double Box Ratcheting Wrench - E10 x E12 (EHT9221)
- GEARWRENCH 16 Piece 72-Tooth 12 Point XL Ratcheting Combination Metric Wrench Set (85099)
- IRWIN Tap Wrench Ratchet (21202)
- Gearwrench Ratcheting Wrenches & Sets