Shop All Ratcheting Wrenches
Gearwrench
12mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench
Mfr # 86212
Zoro # G0427065
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 8.15"
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Flex Head, Open End
- Size 12mm
Product Information
- Brand Gearwrench
- MFR # 86212
- Zoro # G0427065
- UPC # 099575862120
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8.15" |
Size | 12mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL Combination, Spline, Flex Head, Open End |
Item | Combination Ratcheting Wrench,12mm |
Description
Combination Ratcheting Wrench,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 30167 40-Inch Flexible Drill Extension With 1/4-Inch Keyed Chuck (30167)
- MILWAUKEE TOOL 7/8" Quick Change Sheet Metal Carbide Cutter (49-57-8309)
- BIG GATOR TOOLS Standard V-DrillGuide® (3/8"-1/2") (STD2000DGNP)
- WRIGHT TOOL Socket 1/4" Drive 8 Point Standard Socke (2310)
- GEARWRENCH RATCH WRENCH FLXHD 7/16"" (9707)
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9317)
- GEARWRENCH 15mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86115)
- GEARWRENCH 5 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (93005)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 12" (893800)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10)
- Gearwrench Wrenches