Shop All Pullers and Bearing Splitters
Gearwrench
12 Piece Pulley Puller and Installer Set
Mfr # 2897D
Zoro # G2812302
original price:
$63.39
2% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Used On Late Model Ford, GM and Chrysler Engines
- Number of Pieces 12
- Function Removes Pressed-On Alternators And Power Steering Pulleys
- Screw Width 7-1/2
- Use w/Jaw or Push Puller No. 8060, 8061, 8063, 8064
Product Information
- Brand Gearwrench
- MFR # 2897D
- Zoro # G2812302
- UPC # 082171028977
- Country of Origin Taiwan, Province of China
- Category Pullers and Bearing Splitters
Dimensions
Screw Width | 7-1/2 |
Details
Item | Pulley Puller Set |
Application | Used On Late Model Ford, GM and Chrysler Engines |
Number of Pieces | 12 |
Function | Removes Pressed-On Alternators And Power Steering Pulleys |
Use w/Jaw or Push Puller No. | 8060, 8061, 8063, 8064 |
Includes | Puller Body, Jaw and Sleeve Assembly, Jackscrew, Button, Bearing and Washer, Puller Pin for Quad 4, Screw Installer for Quad 4, Puller Pin for GM 3.1, Screw Installer for Ford 4.6, Screw Installer for All Others, and Blow Molded Case |
Description
Pulley Puller Set, Capacity -, Includes Puller Body, Jaw and Sleeve Assembly, Jackscrew, Button, Bearing and Washer, Puller Pin for Quad 4, Screw Installer for Quad 4, Puller Pin for GM 3.1, Screw Installer for Ford 4.6, Screw Installer for All Others, and Blow Molded Case, Number of Pieces 12, Application Used On Late Model Ford, GM and Chrysler Engines, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting and Carving Bits, 35,000 RPM (9901HP)
- VAUGHAN Sledgehammer Handle, 36 In Hickory (67363)
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Puller (3562D)
- GREY PNEUMATIC BUSHING SPLITTER 7-1/2" LONG (CH118)
- PROTO Proto-Ease™ Gear And Bearing Separator, Capacity: 1-13/16" (J4330)
- STEELMAN Stem Puller, Rubber Boot (00040R)
- OTC Universal Hub Puller (7394)
- OTC Bearing Splitter, 1/8 in., 2 in., 1 Pieces (1122)
- PROTO Gear/Bearing Separator, 6 In Reach (J4333A)
- Gearwrench Pullers and Bearing Splitters