Shop All Combination Wrench Sets
Gearwrench
12 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination Metric Wrench Set
Mfr # 85888
Zoro # G0928394
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Polished
- Number of Pieces 12
- Material Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 85888
- Zoro # G0928394
- UPC # 082171858888
- Country of Origin China
- Category Combination Wrench Sets
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Polished |
Number of Pieces | 12 |
Item | Ratcheting Wrench Set |
Material | Alloy Steel |
Number of Geared Teeth | 72 |
Accessories | Tray |
Flexible Head | No |
Min. Arc Swing | 5 Degrees |
Description
Ratcheting Wrench Set, Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x1/2x1-5/16x3-5/8 (C75145)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- GEARWRENCH 3/4" 12 Point Long Pattern Combination Wrench (81660)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination SAE Wrench Set (81917)
- GEARWRENCH Wrench Set Sae 7 Pc (9317)
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- GEARWRENCH 10 Piece 3/8" Drive Crowfoot Metric Wrench Set (81909)
- GEARWRENCH 28 Piece 6 Point Combination SAE/Metric Wrench Set (81923)
- SUNEX WR SET 7 PC JUMBO METRIC COMBO (SU9707MA)
- Gearwrench Wrenches