Shop All Impact Sockets
Gearwrench
12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set
Mfr # 84911N
Zoro # G7145735
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 12
- Impact Rated No
Product Information
- Brand Gearwrench
- MFR # 84911N
- Zoro # G7145735
- UPC # 099575049118
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 12 |
Item | Impact Socket |
Impact Rated | No |
Description
Impact Socket,3/8 In. D,6pt.,Metric,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE 7pc. Insulated Slotted/Phillips/Square Screwdriver Set (IKSC7)
- DYNAMIC Tools 5/8" Reversible Combination Ratcheting Wrench (D076020)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- PROTO Breaker Bar, 3/8" Drive Sz, 8-1/2" Length (J5265)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 19mm- [3/4-"] (86072)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1/2" (84303N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 44mm (84855D)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/8" (84323N)
- GREY PNEUMATIC SOC T30 3/8D IMP 6PT MALE BLK (1130T)
- Gearwrench Sockets & Ratchets