Shop All Impact Socket Sets
Gearwrench
12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set
Mfr # 84931N
Zoro # G7156040
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 12
- Impact Rated No
Product Information
- Brand Gearwrench
- MFR # 84931N
- Zoro # G7156040
- UPC # 099575084317
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Number of Pieces | 12 |
Item | Impact Socket Set |
Impact Rated | No |
Description
SAE Impact Socket Set,1/2 In. D,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Harmonic Balancer Puller & Installer Kit138 (647758)
- GREENLEE Pawl Kit 761 (11762)
- GEDORE Torque Wrench Head, Ratchet, 14x18, 1/2" (7418-02)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Deep Impact SAE Socket Set (84915N)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set (84947N)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set (84949N)
- GEARWRENCH 5 Pc 12 Drive Impact Deep Extract Socket Set (KDT86070)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- Gearwrench Sockets & Ratchets