Shop All Impact Socket Sets
Gearwrench
12 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set
Mfr # 84942N
Zoro # G7140056
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Number of Pieces 12
- Impact Rated No
Product Information
- Brand Gearwrench
- MFR # 84942N
- Zoro # G7140056
- UPC # 099575049422
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Number of Pieces | 12 |
Item | Deep Impact Socket Set |
Impact Rated | No |
Description
SAE Deep Impact Socket Set,1/2 In. D,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 1" dia. (SSBK-033)
- WERA Plain L Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022606001)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----B4S--22)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- GEARWRENCH 10 Pc 12 Drive Impact Deep Extract Socket Set (KDT86071)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive Metric Bolt Biter™ Impact Extraction Socket Set (87911)
- GEARWRENCH 5 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86070)
- GEARWRENCH 5 Pc 12 Drive Impact Deep Extract Socket Set (KDT86070)
- POWERBUILT 3Pc SAE Zeon Wheel Socket Set(E-Com) (240097)
- Gearwrench Sockets & Ratchets