Shop All Micrometer Torque Wrenches
Gearwrench
1/2" Drive Micrometer Torque Wrench 30-250 ft/lbs.
Mfr # 85066M
Zoro # G0439699
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 24 1/4 in
- Includes (1) Case
- Material Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 85066M
- Zoro # G0439699
- UPC # 99575005664
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 24 1/4 in |
Overall Width | 1 3/4 in |
Description
When you need to tighten or loosen a fastener, the GEARWRENCH 85066 Micrometer Torque Wrench is just what you need. The torque wrench has a primary scale range of 30 ft-lb to 250 ft-lb and secondary scale range of 54.2 N-m to 352.6 N-m. This micrometer torque wrench features an alloy steel construction for long lasting durability. Its primary scale increments are 2 ft-lb while its secondary scale increments are 2.7 N-m. The 1/2" drive size fits all standard sockets, ratchets and extensions that use this size drive. If you are looking for a quality tool to make your work easier, the GEARWRENCH Micrometer Torque Wrench is perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 18" x 13/16" (02810)
- WESTWARD Hole Saw, Bi-Metal, 7/8 in. (29VU02)
- MILWAUKEE TOOL 1/2 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1662)
- PROTO 1 1/2 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (J15048)
- GEARWRENCH 3/8" Drive Electronic Torque Wrench 10-100 ft/lbs (85076)
- GEARWRENCH 3/8" Drive 120XP™ Micrometer Torque Wrench 10-100 ft/lbs (85176)
- GEARWRENCH 1/2" Drive 120XP™ Micrometer Torque Wrench 30-250 ft/lbs. (85181)
- GEARWRENCH 1/2" Drive Electronic Torque Wrench 25-250 ft/lbs (85077)
- GEARWRENCH 3/8" Drive 120XP™ Flex Head Micrometer Torque Wrench 5-75 ft/lbs. (85188)
- GEARWRENCH 12 Drive 120XP Flex Head Micrometer Torque Wrench 30250 ftlbs (KDT85189)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 22-7/8in (810059)
- Gearwrench Torque Wrenches