Shop All Bit Sockets
Gearwrench
1/2" Drive Long Length Hex Bit Metric Socket 10mm
Mfr # 82581
Zoro # G5809135
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gearwrench
- MFR # 82581
- Zoro # G5809135
- UPC # 099575825811
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Long Length Hex Bit Metric Socket 10mm 1 |
Description
Long Length Hex Bit Metric Socket 10mm 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Scoop, 125mL, PK100 (H36924-0000)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- OSG #28 Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1406)
- MILWAUKEE TOOL 5/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6704)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 6mm (80427)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 1/2" (80654)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 9mm (80430)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 14mm (80662)
- GEARWRENCH 3/8" Drive Long Length Hex Bit Metric Socket 8mm (82551)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T15 (80534)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 19 mm L.60 mm (03050019)
- Gearwrench Bit Sockets