Shop All Socket Extensions
Gearwrench
1/2" Drive Locking Extension 3"
Mfr # 81348
Zoro # G0438509
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Pieces 1
- Number of Points 4
Product Information
- Brand Gearwrench
- MFR # 81348
- Zoro # G0438509
- UPC # 099575813481
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Locking Extension |
Number of Pieces | 1 |
Drive Type | Square |
Number of Points | 4 |
Description
Locking Extension,1/2in Dr, 3in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- IRWIN TAP PLUG 3/8-16 NC -CD (HN8134)
- UNIVERSAL TOOL High Speed Sander (UT2226)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 15mm (84495)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- GEARWRENCH 1/4" Drive Locking Extension 2" (81123)
- GEARWRENCH 3 Piece 1/2" Drive Wobble Extension Set 5", 10" & 15" (81301)
- GEARWRENCH 5 Piece 1/4" Drive Extension Set 2", 3", 6", 10" & 14" (81002D)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 10mm (84490)
- STEELMAN 1/4" Drive 3" Long Extension Bar (78149)
- Gearwrench Sockets & Ratchets