Shop All Bit Sockets
Gearwrench
1/2" Drive Hex Bit Metric Socket 8mm
Mfr # 80659
Zoro # G0927563
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gearwrench
- MFR # 80659
- Zoro # G0927563
- UPC # 794777572364
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Skt,Hex Bit 1/2Dr 8mm |
Description
Skt,Hex Bit 1/2Dr 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- VEGA Torq-Set 1 Power Bit x 2 (150TS01)
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/8" (80421)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2mm (80161)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit Metric Socket 14mm (82575)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/4" (80160)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 8mm (80429)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T45 (80457)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM HEX DRIVER 6" LENG (GP29196M)
- Gearwrench Bit Sockets