Shop All Bit Sockets
Gearwrench
1/2" Drive Hex Bit Metric Socket 6mm
Mfr # 80658
Zoro # G0432175
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Socket Type Hex Bit
- Measurement Type Metric
- Number of Points 6
- Finish Full Polished Chrome
Product Information
- Brand Gearwrench
- MFR # 80658
- Zoro # G0432175
- UPC # 099575806582
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.48" |
Socket Depth | Standard |
Length | 1.490" |
Size | 6mm |
Details
Socket Type | Hex Bit |
Measurement Type | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket Bit |
Features | Heat Treated Socket Bases for Durability and Serviceability; Professional, Full Polish ChromeHeat Treated Socket Bases for Durability and Serviceability; Professional, Full Polish Chrome |
Category Type | Socket Bits |
Sockets Included | No |
SAE or Metric | Metric |
Impact Rated | No |
Ratchets Included | None |
Number of Pieces | 1 |
Tether Capable | Not Tether Capable |
System of Measurement | Metric |
Drive Type | Hex |
Description
Product details about the GEARWRENCH - 80658 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The GEARWRENCH - 80658 Bit Socket is a professional-grade tool designed for use in various applications. With an overall length of 2.48" and a socket depth classified as standard, this product offers adequate reach for most tasks. It features a drive size of 1/2", making it compatible with numerous devices that utilize the same measurement system. The socket bit itself measures at 6mm, adhering to the metric system of measurement, which is widely used across industries.
This hex bit socket boasts heat-treated bases, built to enhance durability and serviceability over time. Its full polished chrome finish not only adds aesthetic appeal but also provides additional protection against wear and tear. This single piece tool has six points on its hex drive type, offering suitable grip and torque control during usage.
Despite being a standalone item without any included sockets or ratchets, the GEARWRENCH - 80658 Bit Socket maintains its value through its robust construction and design attributes. Please note that this product is not impact rated nor tether capable; however, it remains an essential addition to your toolbox due to its versatility in handling different tasks requiring metric measurements.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The GEARWRENCH - 80658 Bit Socket is a professional-grade tool designed for use in various applications. With an overall length of 2.48" and a socket depth classified as standard, this product offers adequate reach for most tasks. It features a drive size of 1/2", making it compatible with numerous devices that utilize the same measurement system. The socket bit itself measures at 6mm, adhering to the metric system of measurement, which is widely used across industries.
This hex bit socket boasts heat-treated bases, built to enhance durability and serviceability over time. Its full polished chrome finish not only adds aesthetic appeal but also provides additional protection against wear and tear. This single piece tool has six points on its hex drive type, offering suitable grip and torque control during usage.
Despite being a standalone item without any included sockets or ratchets, the GEARWRENCH - 80658 Bit Socket maintains its value through its robust construction and design attributes. Please note that this product is not impact rated nor tether capable; however, it remains an essential addition to your toolbox due to its versatility in handling different tasks requiring metric measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/16 in. x 2 in. 12,000-Series Annular Cutter (12266)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- STARRETT Protractor Only (PNR-1224W)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 17mm (82584)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T50 (82519)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 6mm (80427)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 4mm (80425)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 1/2" (80654)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 7/32" (80437)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 1/2 in Tip, 8 in L (41266)
- Gearwrench Bit Sockets