Shop All Bit Sockets
Gearwrench
1/2" Drive Hex Bit Metric Socket 10mm
Mfr # 80660
Zoro # G0432087
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 2.48"
Product Information
- Brand Gearwrench
- MFR # 80660
- Zoro # G0432087
- UPC # 099575806605
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.48" |
Size | 10mm |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket Bit |
SAE or Metric | Metric |
Impact Rated | No |
Category Type | Socket Bits |
Description
Drive Hex Bit Socket,1/2in,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3-Piece SAE Fractional Socket Tray Set (9301)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm) (FCH1116-G)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 12mm (80661)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 5mm (80426)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T55 (80455)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T15 (80534)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 3/16" (82524)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 4mm (80164)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- Gearwrench Sockets & Ratchets