Shop All Impact Bit Sockets
Gearwrench
1/2" Drive Hex Bit Impact Metric Socket 14mm
Mfr # 84631
Zoro # G0432595
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.07"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84631
- Zoro # G0432595
- UPC # 099575846311
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.07" |
Size | 14mm |
Socket Depth | Standard |
Length | 0.64" |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Basic Material | Alloy Steel |
Features | Manganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Pin Hole for Use with Pin and O-Ring for Secure Socket Retention. |
Sockets Included | No |
System of Measurement | Metric |
Number of Pieces | 1 |
Impact Rated | No |
Tether Capable | Not Tether Capable |
Ratchets Included | None |
Category Type | Hex Socket |
Standards | ASME B10733 |
Measurement Type | Metric |
Meets/Exceeds | ASME B10733 |
Drive Type | Hex |
Description
Drive Impact Hex Socket, 1/2in, 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502097210)
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Extended Capacity Battery Pack (MXFXC406)
- EAZYPOWER Tee Star Power Bit, T45, 2" (73227)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 3/16" (84397)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 5/8" (84638)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 13mm (84630)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 4mm (84389)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 10mm (84394)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 5/16" (84400D)
- URREA 3/8" drive, hexagonal bit impact socket 6MM (7290-6M)
- Gearwrench Sockets & Ratchets