Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 1-1/8"
Mfr # 84747
Zoro # G8595653
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.209"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84747
- Zoro # G8595653
- UPC # 099575847479
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.209" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Standard Pinless Universal Impact |
Category Type | Universal Joints |
Description
Pinless Universal Impact Socket,1/2 In. Drive,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (98033)
- MITUTOYO Rod, 2 In. (301657)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- XCELITE Combination Rb2 Screwdriver /No 25 (TCR2N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 13/16" (84864)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 40mm (84851)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- Gearwrench Impact Sockets