Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard Metric Socket 12mm
Mfr # 80624
Zoro # G0444267
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.488"
Product Information
- Brand Gearwrench
- MFR # 80624
- Zoro # G0444267
- UPC # 099575806247
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 12mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Description
Socket,1/2in,drive 6pt Stndr,metric,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch, Round, 20 Mm Wt=1/2Lb (730EBB-20.4)
- OLD FORGE Long Taper Punch, 18" (2011)
- PERFORMANCE TOOL 3 In 3 Jaw Gear Puller Gear Puller-3 J, W135P (W135P)
- DRILL AMERICA 5/16" Quick Change Hex Shank Drill Bit (KFDHEX5/16)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 20mm (80632)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 17mm (80629)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/8" (80689)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1/4" (80350)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 5/32" (80104D)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Gray (PSH25M-GRY)
- Gearwrench Sockets & Ratchets