Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Standard Impact Metric Socket 15mm
Mfr # 84527N
Zoro # G0447119
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.496"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84527N
- Zoro # G0447119
- UPC # 099575000836
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.496" |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Standard Impact |
Tether Ready | No |
Description
Standard Impact Socket,1/2in Dr 6pt,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drywall T-Square, 47 7/8 In, Aluminum (4MRX5)
- DRILLCO 1/2" Straight Flute Hex Nut Car Length Construction Reamer (150HX132)
- AIR VENT MINI VENT 4"" MILL BG/6 (50003)
- ITL 1000V Insulated 3/8" Drive Torque Wrench (01785)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 16mm (84528N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 23mm (84535N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm- [15/16-"] (86078)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 12mm (84462)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Deep Universal Impact SAE Socket Set (84923N)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024U)
- Gearwrench Sockets & Ratchets