Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Standard Impact Metric Socket 10mm
Mfr # 84522N
Zoro # G0447067
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.496"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84522N
- Zoro # G0447067
- UPC # 099575000782
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.496" |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Finish | Manganese Phosphate |
Product Type | Standard Impact Socket,1/2in Dr 6pt,10mm |
Description
Standard Impact Socket,1/2in Dr 6pt,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee 332-0153-42C 6-In-1 Multi-Tool (332-0153-42C)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- CLE-LINE 60PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC #1-#60 (C21125)
- GEARWRENCH 2 Piece Double-X™ Straight and 45° Hemostat Plier Set (82111)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact SAE Socket 1/4" (84102)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 22mm (84344N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 23mm (84535N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 16mm (84528N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- GEARWRENCH 29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set (84925N)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016R)
- Gearwrench Impact Sockets