Shop All Sockets
Gearwrench
1/2" Drive 6 Point Deep Metric Socket 16mm
Mfr # 80643
Zoro # G0445816
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.031"
Product Information
- Brand Gearwrench
- MFR # 80643
- Zoro # G0445816
- UPC # 099575806438
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 16mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Description
Socket,drive 6pt Deep,metric,1/2in,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cfc-18"Gl (552-160-10)
- BOSCH Offset Base & Roller Guide (PR004)
- HHIP 6 Piece KDK Style-100 Quick Change Tool Post & Holder Set (3900-5425)
- BONDHUS 5 Piece Metric T-Shape Hex Key Set, 75148 (75148)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 9mm (80391)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 9/16" (80124)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 15mm (80627)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Metric Socket Set (80704)
- GEARWRENCH 3/4" Drive 6 Point Deep SAE Socket 1-5/8" (82450)
- CAPRI TOOLS 1/4 in Drive 6 mm 6-Point Metric Deep Socket (1-2168)
- Gearwrench Sockets