Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Deep Impact Metric Socket 24mm
Mfr # 84582N
Zoro # G0429707
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.228"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84582N
- Zoro # G0429707
- UPC # 099575001376
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.228" |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Impact Rated | No |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Description
Deep Impact Socket,1/2in Drive 6pt,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356688)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- ABANAKI Belt, Replacement (BMMS-12)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/16" (84322N)
- SUNEX SKT 1" DR 1- 1/4 DP IMP (SU540D)
- Gearwrench Impact Sockets