Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point 19mm Deep Impact Socket
Mfr # 84577N
Zoro # G602547627
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number or Points 6
- Overall Length 3.228 in
- Socket Type Deep
Product Information
- Brand Gearwrench
- MFR # 84577N
- Zoro # G602547627
- UPC # 99575001321
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3.228 in |
Wrench Depth | 0.748 in |
Length to Shoulder | 3.228 in |
Fastener Size | 19 mm |
Details
SAE or Metric | Metric |
Number or Points | 6 |
Socket Type | Deep |
Standards | ASME B107.33M |
Drive End | 1.173 in |
Bolt Clearance | 0.551 in |
Wrench End | 1.173 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Extraction Tool (5WY47)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38118)
- KEO Drill/Countersink Set, 110 deg., HSS, 5 pcs (53021)
- ERIEZ Coolant Proportioner (84-1420)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 16mm (84339N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 13/16" (84428N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 22mm (84344N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 19mm- [3/4-"] (86072)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UM)
- Gearwrench Impact Sockets