Shop All Sockets
Gearwrench
1/2" Drive 12 Point Standard Metric Socket 26mm
Mfr # 80681
Zoro # G0446455
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.575"
Product Information
- Brand Gearwrench
- MFR # 80681
- Zoro # G0446455
- UPC # 099575806810
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.575" |
Size | 26mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Description
Socket,drive12pt Stndr,metric,1/2in,26mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/4" Dia, 2" Cut, Carbide (273-252000D)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- PROTO 3/4" Drive Universal Joint SAE (J5670)
- CRESCENT H.K. PORTER 24-1/2" General Purpose, Center Cut Cutter (0190FC)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 27mm (80812)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 28mm (80682)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 21mm (80407)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" SAE Socket, 6 Points (4424)
- Gearwrench Sockets