Shop All Sockets
Gearwrench
1/2" Drive 12 Point Deep SAE Socket 1-1/4"
Mfr # 80798
Zoro # G3542957
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.031"
Product Information
- Brand Gearwrench
- MFR # 80798
- Zoro # G3542957
- UPC # 099575807985
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 1-1/4" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Skt Dp 1/2Dr 12Pt 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Spiral (C30335)
- MAKITA 18V LXT® Compact Band Saw (XBP03Z)
- HHIP MT3 Carbide Tipped Half-Notched Dead Center (3900-6058)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/8" (80797)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/8" (80613)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 1-1/2" (80680)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 10mm (80256)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 11/16" (CDDS30N)
- Gearwrench Sockets & Ratchets