Shop All Impact Socket Adapters
Gearwrench
1/2" Drive 1/2" F x 3/4" M Impact Adapter
Mfr # 84655
Zoro # G8306337
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- SAE or Metric SAE
- Output Drive Size 3/4"
Product Information
- Brand Gearwrench
- MFR # 84655
- Zoro # G8306337
- UPC # 099575846557
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/2" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Impact Adapter |
Drive Type | Square |
Description
Impact Adapter,1/2 In. Fx3/4 In. M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 in Wire Stripper (1935)
- DURSTON MANUFACTURING 17Pc Torx Plus Power Drive 3.5 And 6In Set (PDIP100)
- HOUGEN-OGURA 7/16 in. T Round Die, >1/4-3/8THK (75505)
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO5/8)
- GEARWRENCH 1" Drive 1" F x 3/4" M Impact Adapter (84297)
- WRIGHT TOOL 1" Drive Impact Adaptor (8900)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-6)
- APEX TOOL GROUP Impact Drive Socket Adapter, 1/4", Male (CAVAD216)
- WILLIAMS 3/8" Drive Adapter SAE (2-4A)
- POWERBUILT 3/4" Drive(F) X 1" (M) Impact Adapter (940585)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- Gearwrench Impact Socket Adapters