Shop All Combination Wrench Sets
Gearwrench
1/2" 12 Point Long Pattern Combination Wrench
Mfr # 81656
Zoro # G3610017
$11.49
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 8.11"
Product Information
- Brand Gearwrench
- MFR # 81656
- Zoro # G3610017
- UPC # 099575816567
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 8.11" |
Wrench Head Sizes | 1/2" |
Overall Length | 8 in |
Head Size | 1/2 in |
Wrench Length Style | Long |
Description
Wr Comb Lng Pat 1/2, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 19 Piece 1/2 To 2" Expanding Mandrel Set (3902-3074)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #21 (C08138)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MHASD)
- PROTO 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (J5409M)
- GEARWRENCH 4 Pc 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set (KDT9840D)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- GEARWRENCH 11mm 12 Point Long Pattern Combination Wrench (81668)
- GEARWRENCH 7 Pc 12 Point Flex Head Ratcheting Combination Metric Wrench Set (KDT9900D)
- GEARWRENCH 5/8" 12 Point Long Pattern Combination Wrench (81658)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination SAE Wrench Set (81917)
- SUNEX WRENCH SET 25 PC MET COMB (SU9917MPRA)
- Gearwrench Combination Wrench Sets