Shop All Master Sets
Gearwrench
118 Piece 1/4", 3/8" & 1/2" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set
Mfr # 83001D
Zoro # G0433058
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Includes blow mold case for storage and organization
- Number of Pieces 118
- Tool Families Included Sockets and Accessories, Wrenches
- Standards ASME
- Number of Inspection and Retrieving Tools 0
Product Information
- Brand Gearwrench
- MFR # 83001D
- Zoro # G0433058
- UPC # 099575830013
- Country of Origin Taiwan, Province of China
- Category Master Sets
Dimensions
Drive Size1 | 1/4 in; 3/8 in; 1/2 in |
Description
Drive Set,118 pc.,1/4 in.,3/8 in.,1/2 in, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 118, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7161)
- DIXON TICONDEROGA PENCIL CARPENTER 7IN HARD WD (19973)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-28 UNF (403116)
- GEARWRENCH 49 Pc 12 Drive 6 Point 120XP Standard Deep SAEMetric Mechanics Tool Set (KDT80700P)
- GEARWRENCH 614 Piece MEGAMOD Master Mechanics Hand Tool Set with Modular Foam Trays and Mobile Work Station (MEGAMODMRO)
- GEARWRENCH 16 Piece 1/2" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86522)
- GEARWRENCH 68 pc Mechanics Tool Set, Metric/SAE, 1/4 and 3/8 in Socket Drive Size (83000)
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- GEARWRENCH 1024 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD1024)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive 120XP™ Flex Head Teardrop Ratchet Set (81230P)
- Gearwrench Hand Tool Kits