Shop All Brake & Wheel Tools
Gearwrench
11 Piece Rear Brake Caliper Set
Mfr # 41540
Zoro # G2612741
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Domestic and Import Vehicles
- Type Rear Caliper
- Application Pushback Brake Pistons that are Mechanically Tied to the Parking Brake When Replacing Brake Pads, Works on Both USA and Import Vehicles
- Number of Pieces 11
Product Information
- Brand Gearwrench
- MFR # 41540
- Zoro # G2612741
- UPC # 082171041549
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Details
Material | Steel |
For Use On | Domestic and Import Vehicles |
Type | Rear Caliper |
Application | Pushback Brake Pistons that are Mechanically Tied to the Parking Brake When Replacing Brake Pads, Works on Both USA and Import Vehicles |
Number of Pieces | 11 |
For Use With | Domestic and Import Vehicles |
Features | Designed for Vehicles With Brake Pistons That are Mechanically Tied to the Parking Brake and Require a Turning Action to Push Back |
Item | Brake Service Kit |
Includes | Adapter 1: 2 1/2 in, 1 Pin, Adapter 2: 2 in, 3 Pin, Adapter 3: 2 1/4 in, 3 Step, Adapter 4: 1 1/4 in, 2 Pin, Adapter 5: 1 3/8 in, 2 Pin, 3/8 in Drive, Adapter 6: 1 5/8 in, 2 Pin (L), Adapter 7: 1 5/8 in, 2 pin (S), Adapter 8: 1 7/8 in, 1 Pin, Adapter 9: 2 1/4 in, 1 Pin, Applicator and Pad, Blow Mold Case |
Number of Sockets Included | 0 |
Tool Type | Brake Caliper Set |
Description
Brake Service Kit, Tool Type Brake Caliper Set, Application Pushback Brake Pistons that are Mechanically Tied to the Parking Brake When Replacing Brake Pads, Works on Both USA and Import Vehicles, Number of Pieces 11, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 4-5/16 in.L (BF9912-O)
- WESTIN AUTOMOTIVE 05-C TACOMA 6FT BED MAT BLACK (50-6215)
- KEYSCO TOOLS Door Unlocking, Tool (77275)
- SEACHOICE 3 Position Push Pull Switch Off/On#1/On#2 (11921)
- GEARWRENCH Universal Brake Shoe Retaining Spring Tool (2774D)
- GEARWRENCH Hand Bearing Packer (2775D)
- GEARWRENCH Brake Resetting Gauge (KDS3377)
- GEARWRENCH 11 Piece Rear Disc Brake Caliper Set (KDS41540)
- GEARWRENCH Disc Brake Lining Wear Gauge (2116D)
- GEARWRENCH Brake Resetting Gauge (3377)
- POWERBUILT Universal Led Brake Fluid Tester (647766)
- Gearwrench Service & Shop Tools