Shop All Ratcheting Wrench Sets
Gearwrench
11 Piece 3/8" Drive Ratcheting Crowfoot SAE Wrench Set
Mfr # 89118
Zoro # G0443375
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Open End
- Finish Chrome
- Number of Points 6
- Number of Pieces 11
Product Information
- Brand Gearwrench
- MFR # 89118
- Zoro # G0443375
- UPC # 099575891182
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Range of Head Sizes | 3/8 in to 1 in |
Overall Length | 10 3/4 in |
Drive Size | 3/8 in |
Overall Width | 6 1/2 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Open End Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Description
SAE Ratcheting Crowfoot Set,11 Pc, Alloy Steel, Chrome, Drive Size 3/8 in, Range of Head Sizes 3/8 in to 1 in, Number of Tools 11, Blow Mold Case, Number of Points 6, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Brad Point Drill Bit, Steel, 25/32 (FSF-004202)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 3/16 (C69347)
- HANSON Hanson HAN12001 T-Handle Wrench Tap TR-1E 0-1/4in. Usage (42526120015)
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination SAE Wrench Set (86247)
- GEARWRENCH 16 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86427)
- GEARWRENCH 4 Piece Double Box Ratcheting E-Torx® Wrench Set (9224D)
- GEARWRENCH 5-Piece Metric Half Moon Reversible Double Box Ratcheting Set (EHT9850)
- GEARWRENCH 19 Piece Specialty Ratcheting SAE Wrench Set in Foam Storage Tray (GWMSSRWSAE)
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- GEARWRENCH COMBO WRENCH RATCH 7/8"" (9028D)
- Gearwrench Ratcheting Wrenches & Sets