Shop All Bolt & Screw Extractors
Gearwrench
11- mm [7/16-"] Bolt Biter™ Nut Extractor & Driver
Mfr # 86182
Zoro # G402695528
original price:
$11.99
10% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Nutsetters Included 1
- Overall Length 2 9/16 in
- Finish Black Oxide
- Material Chrome Molybdenum Alloy Steel
- Fastening Size 11 mm, 7/16 in
Product Information
- Brand Gearwrench
- MFR # 86182
- Zoro # G402695528
- UPC # 099575861826
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 2 9/16 in |
Fastening Size | 11 mm, 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Item | Impact Nut Extractor and Driver |
Number of Nutsetters Included | 1 |
Finish | Black Oxide |
Material | Chrome Molybdenum Alloy Steel |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Measurement System | Metric |
Impact Rated | Yes |
Slide to Clean | No |
Magnetized Tip | No |
Description
Impact Nut Extractor and Driver, Measurement System Metric, Fastening Size 11 mm, 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY U Die Kit For Aluminum, 6 AWGto750 Kcmil (UDIEKITAL)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- RIDGID Drop Head Nozzle, Stainless Steel (H-44)
- CHICAGO PNEUMATIC IMPACT WR PISTOL AIR 3/8" 75 FT LBS (CP721)
- GEARWRENCH 8- mm [5/16-"] Bolt Biter™ Nut Extractor & Driver (86176)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16- mm [5/8-"] (84770)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- CENTURY DRILL TOOL Century Drill & Tool 8 to 10 Bolt SAE 1/4 In. Metric Bolt 6mm #2 Damaged Screw Remover (73422)
- Gearwrench Bolt & Screw Extractors