Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
10mm 12 Point XL Ratcheting Combination Wrench (Discontinued)
Mfr # 85010
Zoro # G0441379
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 7.090"
- SAE or Metric Metric
- Wrench Style XL Combination, Open End
Product Information
- Brand Gearwrench
- MFR # 85010
- Zoro # G0441379
- UPC # 082171850103
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7.090" |
Size | 10mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | XL Combination, Open End |
Item | Ratcheting Comb Wrench,10mm,XL |
Description
Ratcheting Comb Wrench,10mm,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.