Shop All Bit Socket Sets
Gearwrench
10 Piece 1/4" Drive Hex Bit SAE Socket Set
Mfr # 80323
Zoro # G0443305
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Number of Pieces 10
- Impact Rated No
Product Information
- Brand Gearwrench
- MFR # 80323
- Zoro # G0443305
- UPC # 099575803239
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
Number of Pieces | 10 |
Item | Hex Bit Socket Set |
Impact Rated | No |
Description
SAE Hex Bit Socket Set,10 pc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- WALTER Metric Clamps for Indexables, PK240-SET (PK240-SET)
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit Metric Socket Set (80580)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Long Torx® Bit Socket Set (80588)
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit SAE Socket Set (80581)
- GEARWRENCH 8 Piece 3/8" Drive Long Ball End Hex Bit Metric Socket Set (80573)
- GEARWRENCH 10 Piece 3/8" & 1/2" Drive Hex Bit Metric Socket Set (80578)
- GEARWRENCH SET SKT TORX HEX BIT MAST 80PC, BOXED (KDT86538)
- CTA MANUFACTURING STUBBY TORX BIT 9 PC SET (CTA5058)
- Gearwrench Sockets & Ratchets