Shop All Socket Sets
Gearwrench
10 Piece 1/4" Drive 12 Point Deep SAE Socket Set
Mfr # 80309D
Zoro # G0898908
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Pieces 10
- Measurement Type SAE
- Drive Size 1/4"
Product Information
- Brand Gearwrench
- MFR # 80309D
- Zoro # G0898908
- UPC # 099575803093
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Impact Rated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 10 |
Item | Deep Socket Set |
Measurement Type | SAE |
Tether Style | Tether Capable |
Description
Set Skt Dp Sae 1/4Dr 10Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-26)
- DRILL AMERICA #31x6" Cobalt Aircraft Extension Drill Bit (GLBCOX631)
- PERFORM TOOL 6In1 1 2 Phillips 14 316 Slotted 14 516 Nutdrivers (W975)
- DRILL AMERICA 1-1/2"-20 HSS Plug Hand Tap (DWTST1-1/2-20P)
- GEARWRENCH 57 Piece 3/8" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80550)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- GEARWRENCH 31 Piece 3/8" Drive 90T Ratchet and Bolt Biter™ Socket Set with Foam Storage Tray (86525)
- GEARWRENCH 24 Piece 3/8" Drive 6 & 12 Point Standard & Deep Metric Mechanics Tool Set (80559)
- GEARWRENCH 11 Piece 1/2" Drive 6 Point Standard SAE Socket Set (80703)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Dual Material Flex Head Teardrop Ratchet Set (81204T)
- ROADPRO T-Bar Driver Set 9pcs (RP-34120)
- Gearwrench Socket Sets