Shop All Impact Socket Extensions
Gearwrench
1" Drive Impact Extension 7"
Mfr # 84298
Zoro # G8303911
original price:
$45.95
6% off
new price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1"
- SAE or Metric SAE
- Output Drive Size 1"
Product Information
- Brand Gearwrench
- MFR # 84298
- Zoro # G8303911
- UPC # 099575842986
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1" |
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Impact Extension |
Drive Type | Square |
Description
Drive Impact Extension,7 In.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS CATV Compression Tool Bundle (902-340)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- SUPERCUT 105.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (710113)
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- GEARWRENCH 1/2" Drive Locking Impact Extension 6" (84649N)
- GEARWRENCH 3/8" Drive Locking Impact Extension 3" (84432N)
- GEARWRENCH 1/2" Drive Locking Impact Extension 12" (84650N)
- GEARWRENCH 4 Piece 1/2" Drive Impact Extension Set 3", 5", 10" & 15" (84950N)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- GEARWRENCH 4 Piece 3/8" Drive Impact Extension Set 3", 6", 10" & 15" (84926N)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284921)
- Gearwrench Impact Socket Extensions