Shop All Socket Adapters
Gearwrench
1" Drive 1" F x 3/4" M Adapter
Mfr # 81504
Zoro # G8303963
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1"
- SAE or Metric SAE
- Output Drive Size 3/4"
Product Information
- Brand Gearwrench
- MFR # 81504
- Zoro # G8303963
- UPC # 099575815041
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Adapter |
Drive Type | Square |
Description
Drive,1 In. Fx3/4 In. M,Adapter,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Masonry Bit 3/16" X 4" Ram Tip Bit (RT- 3- 4)
- KRAFT TOOL Cement Finish Trowel, BS, 12x3", Pro-Form (CF726BPF)
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- BIG HORN 1/4 Inch Shank Mortising Hinge w/Top 5/8 Inch Dia Bearing Router Bit - Replaces Templaco CB-4 (19670)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive Adapter Set (81217)
- GEARWRENCH 1/2" Drive 1/2" F x 3/4" M Adapter (81355)
- GEARWRENCH 3/8" Drive Pass-Thru™ Quick-Release Adapter (231062GR)
- GEARWRENCH 2 Piece 1/2" Ratcheting Wrench to Bit Driver Adapter Set (9535D)
- GEARWRENCH 3/4" Drive 3/4" F x 1/2" M Adapter (81406)
- GEARWRENCH 3/4" Drive 3/4" F x 1" M Adapter (81407)
- CDI Socket Adapter, 1/4" x 3/8" (342-41-1)
- Gearwrench Sockets & Ratchets