Shop All Ratcheting Wrenches
Gearwrench
1-5/16" 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9060D
Zoro # G1948322
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 18.110"
- SAE or Metric SAE
- Wrench Style Combination, Open End
Product Information
- Brand Gearwrench
- MFR # 9060D
- Zoro # G1948322
- UPC # 82171090608
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 18.110" |
Size | 1-5/16" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Item | Wrench,Rat Comb,1-5/16 |
Description
Wrench,Rat Comb,1-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Trowel Finish 12X4In Resilient (FT372R)
- INGERSOLL-RAND Air Sander, Straight Line, 9 CFM (315)
- WRIGHT TOOL Barrel Pin 1-1/16 (9A636)
- FEIN Circuit Breaker, 8 Amp 120v (30798755380)
- GEARWRENCH 13/16" 12 Point Stubby Combination Wrench (81631)
- GEARWRENCH Medium Ratcheting T Wrench (KDS3881)
- GEARWRENCH 17mm 90-Tooth 12 Point Ratcheting Combination Wrench (86917)
- GEARWRENCH 5/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86947)
- GEARWRENCH 18mm 90-Tooth 12 Point Ratcheting Combination Wrench (86918)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9412)
- GEARWRENCH 17mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86717)
- Gearwrench Ratcheting Wrenches