Shop All Combination Wrench Sets
Gearwrench
1-1/4" 12 Point Long Pattern Combination Wrench
Mfr # 81735
Zoro # G0898436
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 16"
Product Information
- Brand Gearwrench
- MFR # 81735
- Zoro # G0898436
- UPC # 099575817359
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 16" |
Wrench Head Sizes | 1-1/4" |
Overall Length | 16 in |
Wrench Length Style | Long |
Head Size | 1 1/4 in |
Description
Wr Lng Pat Comb 1-1/4, Alloy Steel, Chrome, Head Size 1 1/4 in, Overall Length 16 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 3/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 3" L x Metal Cutting Reciprocating Saw Blade (20521318RC)
- QUALTOOL Bit Holder, Mag, Screw Cap, O-ring, (MBHM 1/4)
- BOSTITCH Bostitch 688-T6-8 Powercrown Tacker 5019 (688-T6-8)
- SWANSON TOOL Surface Level (SL0002)
- GEARWRENCH 10 Pc 12 Point Stubby Ratcheting Combination Metric Wrench Set (KDT9520D)
- GEARWRENCH 1-1/16" 12 Point Long Pattern Combination Wrench (81733)
- GEARWRENCH 7-Piece SAE Combination Ratcheting Set (EHT9317)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination SAE Wrench Set (81917)
- GEARWRENCH 11/32" 12 Point Long Pattern Combination Wrench (81653)
- GEARWRENCH 10 Piece 12 Point Stubby Combination Metric Wrench Set (81904)
- WIHA Combo Inch Ratchet Wrenches 12 Pc. (30394)
- Gearwrench Wrenches