Shop All Combination Wrench Sets
Gearwrench
1" 12 Point Long Pattern Combination Wrench
Mfr # 81664
Zoro # G0899809
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 14.035"
Product Information
- Brand Gearwrench
- MFR # 81664
- Zoro # G0899809
- UPC # 099575816642
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 14.035" |
Wrench Head Sizes | 1" |
Overall Length | 14 in |
Head Size | 1 in |
Wrench Length Style | Long |
Description
Wr Comb Lng Pat 1, Alloy Steel, Chrome, Head Size 1 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 5/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51821)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 8" - 100-700-B08 (100-700-B08)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-0X-5PK)
- WRIGHT TOOL Barrel Pin 7/16 (9A611)
- GEARWRENCH 7-Piece Metric Combination Set (EHT9417)
- GEARWRENCH 12mm 12 Point Long Pattern Combination Wrench (81669)
- GEARWRENCH 1-1/4" 12 Point Long Pattern Combination Wrench (81735)
- GEARWRENCH 13-Piece SAE XL Combination Ratcheting Set (EHT85199)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- GEARWRENCH 16 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9602N)
- WERA Insulated Screwdriver Set, 12 pc. (05347900001)
- Gearwrench Combination Wrench Sets